Gúmmítappi tvöfaldur 9x11x16

intelisale.product.documents
Vörunúmer: 0561 664 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material EPDM (ethylene propylene diene monomer rubber)
Colour Black
Min./max. temperature resistance -40 to 120 °C
Silicone-free Yes
RoHS-compliant Yes
ISO 3302
Ultraviolet resistance Yes
Height (h) 6.5 mm
Installation thickness (h1) 1 mm
Internal diameter (d) 9 mm
Drill hole (D1) 11 mm
Outer diameter (D) 16 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material EPDM (ethylene propylene diene monomer rubber)
Colour Black
Min./max. temperature resistance -40 to 120 °C
Silicone-free Yes
RoHS-compliant Yes
ISO 3302
Ultraviolet resistance Yes
Height (h) 6.5 mm
Installation thickness (h1) 1 mm
Internal diameter (d) 9 mm
Drill hole (D1) 11 mm
Outer diameter (D) 16 mm
Hleð myndum