Fræsitannasett MX 6mm leggur - 5stk.

intelisale.product.documents
Vörunúmer: 0616 500 005
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Plain
Shaft diameter 6 mm
Number of pieces in assortment/set 5 PCS
Teeth type MX
Material to be processed SteelCast metalStainless steelSpecial alloyHard and tough materialNon-ferrous metal
Quality Wurth-Standard
Cutting material Carbide
Suitable for hardness up to 60 HRC
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Plain
Shaft diameter 6 mm
Number of pieces in assortment/set 5 PCS
Teeth type MX
Material to be processed SteelCast metalStainless steelSpecial alloyHard and tough materialNon-ferrous metal
Quality Wurth-Standard
Cutting material Carbide
Suitable for hardness up to 60 HRC
Hleð myndum