Fræsitönn kúla D6-L4,7 gerð3

intelisale.product.documents
Vörunúmer: 0616 003 010
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Bare
Form Ball shape
Shaft diameter 6 mm
Length 50 mm
Teeth type MX
Material to be processed SteelStainless steelCast metalSpecial alloyHard and tough materialNon-ferrous metal
Service life (points system) 2 of 4 points
Quality Würth-Standard
Shank style Cylindrical
Cutting material Carbide
Versatility (points system) 3 of 4 points
Head diameter x cutting edge length 6 x 4.7 mm
Suitable for hardness up to 60 HRC
Cutting efficiency (point system) 2 of 4 points
Surface quality/finish (points system) 2 of 4 points
Guiding behaviour (points system) 2 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Bare
Form Ball shape
Shaft diameter 6 mm
Length 50 mm
Teeth type MX
Material to be processed SteelStainless steelCast metalSpecial alloyHard and tough materialNon-ferrous metal
Service life (points system) 2 of 4 points
Quality Würth-Standard
Shank style Cylindrical
Cutting material Carbide
Versatility (points system) 3 of 4 points
Head diameter x cutting edge length 6 x 4.7 mm
Suitable for hardness up to 60 HRC
Cutting efficiency (point system) 2 of 4 points
Surface quality/finish (points system) 2 of 4 points
Guiding behaviour (points system) 2 of 4 points
Hleð myndum