Fræsitönn ÁL valsform 12x25 gerð2

intelisale.product.documents
Vörunúmer: 0616 002 441
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Bare
Form Cylindrical shape
Length (l1) 65 mm
Head diameter 12 mm
Shaft diameter (d2) 6 mm
Length of head 25 mm
Service life (points system) 3 of 4 points
Reduced built-up edge (points system) 2 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Bare
Form Cylindrical shape
Length (l1) 65 mm
Head diameter 12 mm
Shaft diameter (d2) 6 mm
Length of head 25 mm
Service life (points system) 3 of 4 points
Reduced built-up edge (points system) 2 of 4 points
Hleð myndum