Ford þéttiskinna 14x22

intelisale.product.documents
Vörunúmer: 0464 14 22
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Plastic
Internal diameter (d1) 14 mm
Outer diameter (d2) 22 mm
Suitable for vehicle manufacturer Ford
Corresponds to original spare part number Ford: 1454 118
Thickness (b) 2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Plastic
Internal diameter (d1) 14 mm
Outer diameter (d2) 22 mm
Suitable for vehicle manufacturer Ford
Corresponds to original spare part number Ford: 1454 118
Thickness (b) 2 mm
Hleð myndum