Fljótskiptiflipaskífa 50mm P120

intelisale.product.documents
Vörunúmer: 0578 605 012
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (Ø) 50 mm
Tool holding device 3M Roloc system
Grid size 120
Version Straight
Material of the carrier disc Plastic
Max. rotation speed 30000 U/min(rpm)
Material of the abrasive medium Zirconium conrundum
*
*
*
Tæknilegar upplýsingar
Diameter (Ø) 50 mm
Tool holding device 3M Roloc system
Grid size 120
Version Straight
Material of the carrier disc Plastic
Max. rotation speed 30000 U/min(rpm)
Material of the abrasive medium Zirconium conrundum
Hleð myndum