Flipaskífa long-life f.st/ryðfr. 125x22 P60

intelisale.product.documents
Vörunúmer: 0578 480 526
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Version Straight
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 60
Material of the carrier disc Glass fabric
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Zirconium conrundum
Max. recommended rotation speed 7500 U/min(rpm)
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Version Straight
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 60
Material of the carrier disc Glass fabric
Max. rotation speed 12250 U/min(rpm)
Material of abrasive medium Zirconium conrundum
Max. recommended rotation speed 7500 U/min(rpm)
Hleð myndum