Fjaðurskinna þykk galv M5

intelisale.product.documents
Vörunúmer: 0413 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 11 mm
Height (h1) 1.55 mm
Thickness (s1) 1.2 mm
Standards DIN 6796
Material Spring steel
Surface Zinc plated
RoHS-compliant Yes
Suitable for Screw connections, property class 8.8 and 10.9
Locking function Embedding locking device
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 11 mm
Height (h1) 1.55 mm
Thickness (s1) 1.2 mm
Standards DIN 6796
Material Spring steel
Surface Zinc plated
RoHS-compliant Yes
Suitable for Screw connections, property class 8.8 and 10.9
Locking function Embedding locking device
Hleð myndum