Fjaðurskinna þykk galv M14

intelisale.product.documents
Vörunúmer: 0413 114
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel
Surface Mechanically galvanised
DIN 6796
Suitable for Screw connections, property class 8.8 and 10.9
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 35 mm
Height (h1) 4.65 mm
Thickness (s1) 3.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel
Surface Mechanically galvanised
DIN 6796
Suitable for Screw connections, property class 8.8 and 10.9
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 35 mm
Height (h1) 4.65 mm
Thickness (s1) 3.5 mm
Hleð myndum