Fjöltengi 3 kerl. f.558 505 4

intelisale.product.documents
Vörunúmer: 0555 100 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PA - Polyamide
Colour Natural
Min./max. temperature conditions -40 to 80 °C
Number of electrical poles 3 PCS
Arrangement of contacts to each other Two parallel, one at 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0,5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PA - Polyamide
Colour Natural
Min./max. temperature conditions -40 to 80 °C
Number of electrical poles 3 PCS
Arrangement of contacts to each other Two parallel, one at 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0,5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Hleð myndum