Fjölnota flatkjafta 200mm, bogin

intelisale.product.documents
Vörunúmer: 0714 01 591
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel / steel
Surface Chrome-plated
Length (l) 200 mm
Material of the grip handle 2-component plastic
Length in inches (L) 8 in
Max. hard wire diameter cutting capacity 2.5 mm
Max. cable diameter cutting capacity in aluminium/copper 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel / steel
Surface Chrome-plated
Length (l) 200 mm
Material of the grip handle 2-component plastic
Length in inches (L) 8 in
Max. hard wire diameter cutting capacity 2.5 mm
Max. cable diameter cutting capacity in aluminium/copper 13 mm
Hleð myndum