Euro skrúfa 6,3x14 AW20

intelisale.product.documents
Vörunúmer: 0276 563 14
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Hardened steel
Surface Nickel-plated
Internal drive AW20
Head type Countersunk head
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Head details Type A
Area of application FittingStore constructionExhibition stand constructionFurniture
Shape of tip Flat
Nominal diameter (d) 6.3 mm
Length (l) 14 mm
Head diameter (dh) 7.4 mm
Head height (k) 1.8 mm
Core diameter 4 mm
Max. screw-in angle 90 Degree
Min. screw-in angle 45 Degree
Suitable for use in the following materials WoodDerived timber productSoftwood
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Hardened steel
Surface Nickel-plated
Internal drive AW20
Head type Countersunk head
Thread type Wood screw thread
Thread format Single thread
Thread design Full thread
Head details Type A
Area of application FittingStore constructionExhibition stand constructionFurniture
Shape of tip Flat
Nominal diameter (d) 6.3 mm
Length (l) 14 mm
Head diameter (dh) 7.4 mm
Head height (k) 1.8 mm
Core diameter 4 mm
Max. screw-in angle 90 Degree
Min. screw-in angle 45 Degree
Suitable for use in the following materials WoodDerived timber productSoftwood
Hleð myndum