Endahulsa með tvöf. einangrun 6,0X12,0 gul

intelisale.product.documents
Vörunúmer: 0557 350 601
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Wire cross section 6.0 mm²
Colour Yellow
Length (l1) 23 mm
Sleeve length (l2) 12 mm
Sleeve inside diameter (d1) 3.5 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 10.0 mm
Wall thickness of insertion funnel (s2) 0.50 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Wire cross section 6.0 mm²
Colour Yellow
Length (l1) 23 mm
Sleeve length (l2) 12 mm
Sleeve inside diameter (d1) 3.5 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 10.0 mm
Wall thickness of insertion funnel (s2) 0.50 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Hleð myndum