Endahulsa með tvöf. einangrun 2,5x8,0 blá

intelisale.product.documents
Vörunúmer: 0557 350 251
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Wire cross section 2.5 mm²
Colour Blue
Length (l1) 17.5 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 2.2 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 8 mm
Wall thickness of insertion funnel (s2) 0.30 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Wire cross section 2.5 mm²
Colour Blue
Length (l1) 17.5 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 2.2 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 8 mm
Wall thickness of insertion funnel (s2) 0.30 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Hleð myndum