Endahulsa einangruð 4,0*18 grá

intelisale.product.documents
Vörunúmer: 0557 300 403
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Colour Grey
Surface Tin-plated
Length (l1) 26 mm
Max. temperature resistance 110 °C
Halogen-free Yes
Wire cross section 4.0 mm²
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 2.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 4.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Colour Grey
Surface Tin-plated
Length (l1) 26 mm
Max. temperature resistance 110 °C
Halogen-free Yes
Wire cross section 4.0 mm²
Sleeve length (l2) 18 mm
Sleeve inside diameter (d1) 2.8 mm
Sleeve-wall thickness (s1) 0.20 mm
Internal diameter of insertion funnel (d2) 4.8 mm
Wall thickness of insertion funnel (s2) 0.40 mm
Hleð myndum