Endahulsa einangruð 1,0x8 gul

intelisale.product.documents
Vörunúmer: 0557 001 00
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Colour Yellow
Surface Tin-plated
Length (l1) 14 mm
Max. temperature resistance 110 °C
Halogen-free Yes
Wire cross section 1.0 mm²
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.4 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Colour Yellow
Surface Tin-plated
Length (l1) 14 mm
Max. temperature resistance 110 °C
Halogen-free Yes
Wire cross section 1.0 mm²
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.4 mm
Sleeve-wall thickness (s1) 0.15 mm
Internal diameter of insertion funnel (d2) 3 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Hleð myndum