Demants bolla stein-slípisk. longlife 22,23-D125

intelisale.product.documents
Vörunúmer: 0666 501 125
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Max. rotation speed 12250 U/min(rpm)
Service life (points system) 4 of 4 points
Versatility (points system) 3 of 4 points
Max. circumferential speed 80 m/s
Segment height 5.5 mm
Surface quality/finish (points system) 3 of 4 points
Removal speed (points system) 4 of 4 points
Problem solver (points system) 3 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Max. rotation speed 12250 U/min(rpm)
Service life (points system) 4 of 4 points
Versatility (points system) 3 of 4 points
Max. circumferential speed 80 m/s
Segment height 5.5 mm
Surface quality/finish (points system) 3 of 4 points
Removal speed (points system) 4 of 4 points
Problem solver (points system) 3 of 4 points
Hleð myndum