Buttonh.bolti 10.9 M12x40

intelisale.product.documents
Vörunúmer: 0060 011 240
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Length (l1) 40 mm
Head diameter (dk) 21 mm
Head height (k1) 6.6 mm
Internal drive HS8
Head type Button head
Norms ISO 7380-1
Body width M12
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Length (l1) 40 mm
Head diameter (dk) 21 mm
Head height (k1) 6.6 mm
Internal drive HS8
Head type Button head
Norms ISO 7380-1
Body width M12
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Hleð myndum