Buttonh.bolti 10.9 M10x16 svart

intelisale.product.documents
Vörunúmer: 0060 021 016
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Plain
Length (l1) 16 mm
Head diameter (dk) 17.5 mm
Head height (k1) 5.5 mm
Internal drive HS6
Head type Button head
Norms ISO 7380-1
Body width M10
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Plain
Length (l1) 16 mm
Head diameter (dk) 17.5 mm
Head height (k1) 5.5 mm
Internal drive HS6
Head type Button head
Norms ISO 7380-1
Body width M10
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Hleð myndum