Bremsuröra-samtengi WS14-M10x1

intelisale.product.documents
Vörunúmer: 0889 523
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Nominal diameter (d1) 10 mm
DIN 1651
Thread type Metric thread
Pitch 1 mm
Length (l) 24 mm
Internal diameter (d2) 3.50 mm
Thread type x nominal diameter x pitch M10 x 1
Material designation 9 SMnPb 28 K
Width across flats (s) 14 mm
DIN flange F
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Nominal diameter (d1) 10 mm
DIN 1651
Thread type Metric thread
Pitch 1 mm
Length (l) 24 mm
Internal diameter (d2) 3.50 mm
Thread type x nominal diameter x pitch M10 x 1
Material designation 9 SMnPb 28 K
Width across flats (s) 14 mm
DIN flange F
Hleð myndum