Bremsunippill pípu 4,75 M10

intelisale.product.documents
Vörunúmer: 0889 501
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 10 mm
DIN 1651
Thread type Metric thread
Pitch 1 mm
Length (l) 16.700 mm
Suitable for vehicle manufacturer Alfa Romeo, Audi, Daewoo, Daihatsu, Hyundai, Kia, Nissan, Opel/Vauxhall, Skoda, Toyota, Vauxhall, Volkswagen, Wartburg
Internal diameter (d2) 5 mm
Thread type x nominal diameter x pitch M10 x 1
Material designation 9 SMnPb 28 K
Width across flats (s) 10 mm
Suitable for pipe external diameter 4.75 mm
DIN flange E
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 10 mm
DIN 1651
Thread type Metric thread
Pitch 1 mm
Length (l) 16.700 mm
Suitable for vehicle manufacturer Alfa Romeo, Audi, Daewoo, Daihatsu, Hyundai, Kia, Nissan, Opel/Vauxhall, Skoda, Toyota, Vauxhall, Volkswagen, Wartburg
Internal diameter (d2) 5 mm
Thread type x nominal diameter x pitch M10 x 1
Material designation 9 SMnPb 28 K
Width across flats (s) 10 mm
Suitable for pipe external diameter 4.75 mm
DIN flange E
Hleð myndum