Bremsunippill 3/8-24 UNF

intelisale.product.documents
Vörunúmer: 0889 504
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 3/8 in
DIN 1651
Thread type UNF
Pitch 0.375 in
Length (l) 18 mm
Suitable for vehicle manufacturer Peugeot, Talbot, Volvo
Internal diameter (d2) 5 mm
Thread type x nominal diameter x pitch UNF3/8 x 0,375
Material designation 9 SMnPb 28 K
Width across flats (s) 10 mm
Suitable for pipe external diameter 4.75 mm
DIN flange E
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 3/8 in
DIN 1651
Thread type UNF
Pitch 0.375 in
Length (l) 18 mm
Suitable for vehicle manufacturer Peugeot, Talbot, Volvo
Internal diameter (d2) 5 mm
Thread type x nominal diameter x pitch UNF3/8 x 0,375
Material designation 9 SMnPb 28 K
Width across flats (s) 10 mm
Suitable for pipe external diameter 4.75 mm
DIN flange E
Hleð myndum