Borskrúfa undirs. 4,2x13 ph2

intelisale.product.documents
Vörunúmer: 0212 42 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.8 mm
Internal drive H2
Head type Countersunk head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard WN 212
Drill tip length (lp) 3.7 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.8 mm
Internal drive H2
Head type Countersunk head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard WN 212
Drill tip length (lp) 3.7 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Hleð myndum