Borskrúfa PIAS® undirs. 3,5x13 AW10

intelisale.product.documents
Vörunúmer: 0205 735 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Min. recommended substructure thickness 1.5 mm
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3.5 mm
Length (l1) 13 mm
Head diameter (dk) 6.8 mm
Head height (k1) 2.5 mm
Internal drive AW10
Head type Countersunk head 80 degree
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3 mm
Max. material thickness to be drilled through (metal) 2.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Min. recommended substructure thickness 1.5 mm
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3.5 mm
Length (l1) 13 mm
Head diameter (dk) 6.8 mm
Head height (k1) 2.5 mm
Internal drive AW10
Head type Countersunk head 80 degree
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3 mm
Max. material thickness to be drilled through (metal) 2.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Hleð myndum