Borskrúfa PIAS® undirs. 2,9x13 AW10

intelisale.product.documents
Vörunúmer: 0205 729 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Min. recommended substructure thickness 1 mm
Material Steel
Surface Zinc plated
Nominal diameter (d1) 2.9 mm
Length (l1) 13 mm
Head diameter (dk) 5.5 mm
Head height (k1) 2 mm
Internal drive AW10
Head type Countersunk head 80 degree
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 2.5 mm
Max. material thickness to be drilled through (metal) 2 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Min. recommended substructure thickness 1 mm
Material Steel
Surface Zinc plated
Nominal diameter (d1) 2.9 mm
Length (l1) 13 mm
Head diameter (dk) 5.5 mm
Head height (k1) 2 mm
Internal drive AW10
Head type Countersunk head 80 degree
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 2.5 mm
Max. material thickness to be drilled through (metal) 2 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Hleð myndum