Borskrúfa PIAS® undirs. 6,3x50 AW30

intelisale.product.documents
Vörunúmer: 0205 763 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 6.3 mm
Length (l1) 50 mm
Head diameter (dk) 12.4 mm
Head height (k1) 4.3 mm
Internal drive AW30
Head type Countersunk head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 6.5 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 6 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 6.3 mm
Length (l1) 50 mm
Head diameter (dk) 12.4 mm
Head height (k1) 4.3 mm
Internal drive AW30
Head type Countersunk head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 6.5 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 6 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Hleð myndum