Borskrúfa PIAS® panh. 3,9x25 AW20

intelisale.product.documents
Vörunúmer: 0206 39 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.9 mm
Length (l1) 25 mm
Head diameter (dk) 7.5 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3.1 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Max. attachment thickness 18 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.9 mm
Length (l1) 25 mm
Head diameter (dk) 7.5 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3.1 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Max. attachment thickness 18 mm
Hleð myndum