Borskrúfa PIAS® panh. 3,5x16 AW10

intelisale.product.documents
Vörunúmer: 0206 35 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.5 mm
Length (l1) 16 mm
Head diameter (dk) 6.9 mm
Head height (k1) 2.75 mm
Internal drive AW10
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 2.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Max. attachment thickness 9 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 3.5 mm
Length (l1) 16 mm
Head diameter (dk) 6.9 mm
Head height (k1) 2.75 mm
Internal drive AW10
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 2.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Max. attachment thickness 9 mm
Hleð myndum