Borskrúfa PIAS® A2 panh 4,2x13 AW20

intelisale.product.documents
Vörunúmer: 0206 142 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.45 mm
Internal drive AW20
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3.7 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Max. attachment thickness 6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.45 mm
Internal drive AW20
Head type Flat head
RoHS-compliant Yes
Thread type Self-tapping screw thread
Other standard Company standard
Drill tip length (lp) 3.7 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Max. attachment thickness 6 mm
Hleð myndum