Borskrúfa m. þéttingu 5,5x40

intelisale.product.documents
Vörunúmer: 0214 755 409
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 5.5 mm
Length (l1) 40 mm
Head height (k1) 5.2 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
External drive (s1) WS8
Washer thickness (h1) 4 mm
Sealing-washer material Steel
Surface of the sealing washer Galvanised
Gasket material Ethylene propylene diene terpolymer rubber
Drill tip length (lp) 5.7 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Collar/flange Yes
Outside diameter of the sealing washer (d2) 19 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 5.5 mm
Length (l1) 40 mm
Head height (k1) 5.2 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
External drive (s1) WS8
Washer thickness (h1) 4 mm
Sealing-washer material Steel
Surface of the sealing washer Galvanised
Gasket material Ethylene propylene diene terpolymer rubber
Drill tip length (lp) 5.7 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Collar/flange Yes
Outside diameter of the sealing washer (d2) 19 mm
Hleð myndum