Borskrúfa m. þéttingu 4,8x19

intelisale.product.documents
Vörunúmer: 0214 748 199
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head height (k1) 5.2 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
External drive (s1) WS8
Washer thickness (h1) 3.9 mm
Sealing-washer material Steel
Surface of the sealing washer Galvanised
Gasket material Ethylene propylene diene terpolymer rubber
Drill tip length (lp) 5.7 mm
Max. material thickness to be drilled through (metal) 4 mm
Collar/flange Yes
Outside diameter of the sealing washer (d2) 19 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head height (k1) 5.2 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
External drive (s1) WS8
Washer thickness (h1) 3.9 mm
Sealing-washer material Steel
Surface of the sealing washer Galvanised
Gasket material Ethylene propylene diene terpolymer rubber
Drill tip length (lp) 5.7 mm
Max. material thickness to be drilled through (metal) 4 mm
Collar/flange Yes
Outside diameter of the sealing washer (d2) 19 mm
Hleð myndum