|
Material of sealing washer
|
Stainless steel A2 |
|
Material of gasket
|
Ethylene propylene diene terpolymer rubber |
|
Thread type
|
Self-tapping screw thread |
|
Shape of tip
|
Drilling tip |
|
Underground
|
Steel, Aluminum |
|
Screw-thread length with drill tip (l1)
|
22 mm |
|
For max. substructure thickness
|
3.0 mm |
|
Min./max. attachment thickness
|
0-7.0 mm |
|
Approval
|
ETA-10/0184 |
|
Min./max. recommended installation speed (idling)
|
1700-2500 U/min(rpm) |
|
Material
|
Bimetal |
|
Surface
|
Flake zinc |
|
Nominal diameter (d1)
|
4.8 mm |
|
Length (l1)
|
25 mm |
|
Head height (k1)
|
4.5 mm |
|
Head type
|
Hexagon head with collar |
|
RoHS-compliant
|
Yes |
|
Drive type
|
Hexagon |
|
External drive (s1)
|
WS8 |
|
Washer thickness (h1)
|
3 mm |
|
Surface of the sealing washer
|
Plain |
|
Drill tip length (lp)
|
5.6 mm |
|
Max. material thickness to be drilled through (metal)
|
4.4 mm |
|
Outside diameter of the sealing washer (d2)
|
16 mm |