Borskrúfa 6kt 6,3x38 10mm topp

intelisale.product.documents
Vörunúmer: 0214 63 38
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 6.3 mm
Length (l1) 38 mm
Head height (k1) 6.45 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS10
Other standard Company standard
Drill tip length (lp) 5.6 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 6 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Flange diameter (dk) 12.19 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 6.3 mm
Length (l1) 38 mm
Head height (k1) 6.45 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS10
Other standard Company standard
Drill tip length (lp) 5.6 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 6 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Flange diameter (dk) 12.19 mm
Hleð myndum