Borskrúfa 6kt 5,5x25 8mm topp

intelisale.product.documents
Vörunúmer: 0214 55 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 5.5 mm
Length (l1) 25 mm
Head height (k1) 5.45 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS8
Other standard Company standard
Drill tip length (lp) 4.8 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Flange diameter (dk) 10.1 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 5.5 mm
Length (l1) 25 mm
Head height (k1) 5.45 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS8
Other standard Company standard
Drill tip length (lp) 4.8 mm
For min. substructure thickness 2 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Flange diameter (dk) 10.1 mm
Hleð myndum