Borskrúfa 6kt 4,2x19 7mm topp

intelisale.product.documents
Vörunúmer: 0214 42 19
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head height (k1) 4.25 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS7
Other standard Company standard
Drill tip length (lp) 3.5 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Flange diameter (dk) 8.18 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head height (k1) 4.25 mm
Head type Hexagon head
RoHS-compliant Yes
Drive type Hexagon
Thread type Self-tapping screw thread
External drive (s1) WS7
Other standard Company standard
Drill tip length (lp) 3.5 mm
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Flange diameter (dk) 8.18 mm
Hleð myndum