|
Surface
|
Multiple refined |
|
Length (l1)
|
40 mm |
|
Angle of the tip
|
135 Degree |
|
Diameter (Ø)
|
1.5 mm |
|
Material to be processed
|
SteelCast ironStainless steelTitaniumAluminium |
|
Suitable for machine type
|
DrillCordless screwdrivers |
|
Service life (points system)
|
3 of 4 points |
|
Quality
|
ZEBRA-Premium |
|
Standard / drilling depth
|
DIN 338/5xD |
|
Shank style
|
Cylindrical |
|
Material sub-group
|
General structural steelsNon-alloyed tempering steelsNitriding steelsTool steelsHigh-speed steelsCast ironDuctile ironMalleable cast ironWhite cast ironStainless steels, sulphurated/austenitic/martensitic |
|
Cutting material
|
HSCo |
|
Self-centring
|
Yes |
|
Suitable for drill (points system)
|
4 of 4 points |
|
Suitable for cordless drills (points system)
|
4 of 4 points |
|
Suitable for upright drilling machine (points system)
|
2 of 4 points |
|
Drilling speed (point system)
|
4 of 4 points |
|
Bore hole quality (point system) ( )
|
4 of 4 points |
|
Versatility (points system)
|
4 of 4 points |
|
Drilling behaviour (point system)
|
4 of 4 points |
|
Chip flute length (l2)
|
18 mm |
|
Suitable for tensile strength up to
|
1200 N/mm² |
|
Material sub-group.
|
TitaniumSpring steelsMagnesium alloysCopper, low-alloyedBronze, short/long chippingBrass, short/long chippingPlastics, duroplastic/thermoplasticAlloyed tempering steelsTitanium alloysAluminium alloysAluminium |