Borðabolti m.ró 8x50

intelisale.product.documents
Vörunúmer: 0223 8 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 50 mm
Head diameter (dk) 20.65 mm
Head height (k1) 4.88 mm
Head type Flat round head with square neck
Declaration of performance (EU-CPR) No
Norms DIN 603
Body width M8
Property class 4.8
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class C
Thread length (metric thread) (b) 22 mm
Construction product Yes
Head details With square neck
Version With nut
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 50 mm
Head diameter (dk) 20.65 mm
Head height (k1) 4.88 mm
Head type Flat round head with square neck
Declaration of performance (EU-CPR) No
Norms DIN 603
Body width M8
Property class 4.8
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class C
Thread length (metric thread) (b) 22 mm
Construction product Yes
Head details With square neck
Version With nut
Hleð myndum