Bolti með legg heitgalv - ISO 4014 - 12x120

intelisale.product.documents
Vörunúmer: 4151 12 120
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter (d1) M12
Length (l1) 120 mm
Head height (k1) 7.5 mm
External drive (s1) WS18
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 30 mm
Product class A
RoHS-compliant Yes
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter (d1) M12
Length (l1) 120 mm
Head height (k1) 7.5 mm
External drive (s1) WS18
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 30 mm
Product class A
RoHS-compliant Yes
Hleð myndum