Bolti með legg heitgalv - DIN 931 - 24x100

intelisale.product.documents
Vörunúmer: 0059 624 100
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter (d1) M24
Length (l1) 100 mm
Head height (k1) 15 mm
External drive (s1) WS36
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 54 mm
Product class A
RoHS-compliant Yes
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter (d1) M24
Length (l1) 100 mm
Head height (k1) 15 mm
External drive (s1) WS36
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 54 mm
Product class A
RoHS-compliant Yes
Hleð myndum