Bolti með legg heitgalv - DIN 931 - 20x90

intelisale.product.documents
Vörunúmer: 0059 620 90
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter (d1) M20
Length (l1) 90 mm
Head height (k1) 13 mm
External drive (s1) WS30
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 46 mm
Product class A
RoHS-compliant Yes
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter (d1) M20
Length (l1) 90 mm
Head height (k1) 13 mm
External drive (s1) WS30
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 46 mm
Product class A
RoHS-compliant Yes
Hleð myndum