Bolti með legg heitgalv - DIN 931 - 16x70

intelisale.product.documents
Vörunúmer: 0059 616 70
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter (d1) M16
Length (l1) 70 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 38 mm
Product class A
RoHS-compliant Yes
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter (d1) M16
Length (l1) 70 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Thread length (metric thread) (b) 38 mm
Product class A
RoHS-compliant Yes
Hleð myndum