Bolti innansexkant A4-70 5x55

intelisale.product.documents
Vörunúmer: 0097 5 55
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 55 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Head type Cheese head
Norms ISO 4762
Body width M5
Property class 70
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 55 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Head type Cheese head
Norms ISO 4762
Body width M5
Property class 70
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Hleð myndum