Bolti innansexkant A4-70 3x50

intelisale.product.documents
Vörunúmer: 0097 3 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter x pitch (d1) M3
Length (l1) 50 mm
Head diameter (dk) 5.5 mm
Head height (k1) 3 mm
Standards ISO 4762
Material Stainless steel A4
Property class 70
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS2.5
Thread type Metric thread
Thread format Standard metric thread
Thread length (metric thread) (l2) 18 mm
Product class A
Tightening torque 1 Nm
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter x pitch (d1) M3
Length (l1) 50 mm
Head diameter (dk) 5.5 mm
Head height (k1) 3 mm
Standards ISO 4762
Material Stainless steel A4
Property class 70
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS2.5
Thread type Metric thread
Thread format Standard metric thread
Thread length (metric thread) (l2) 18 mm
Product class A
Tightening torque 1 Nm
Hleð myndum