Bolti heitgalv 8x30 uppsnittaður ISO 4017

intelisale.product.documents
Vörunúmer: 4153 08 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter (d1) M8
Body width M8
Length (l1) 30 mm
Head height (k1) 5.3 mm
External drive (s1) WS13
Standards ISO 4017
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter (d1) M8
Body width M8
Length (l1) 30 mm
Head height (k1) 5.3 mm
External drive (s1) WS13
Standards ISO 4017
Material Steel
Property class 8.8U
Surface Hot-dip galvanised
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Hleð myndum