Bolti heitgalv 8x20 uppsnittaður ISO 4017

intelisale.product.documents
Vörunúmer: 4153 08 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 20 mm
Body width M8
Material Steel
Surface Hot-dip galvanised
Head type Hexagon head
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class A
Thread design Full thread
External drive WS13
Head height 5.3 mm
Length 20 mm
Thread type x nominal diameter M8
Standards ISO 4017
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 20 mm
Body width M8
Material Steel
Surface Hot-dip galvanised
Head type Hexagon head
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class A
Thread design Full thread
External drive WS13
Head height 5.3 mm
Length 20 mm
Thread type x nominal diameter M8
Standards ISO 4017
Hleð myndum