Bolti buttonh. A4-70 6x60

intelisale.product.documents
Vörunúmer: 0099 016 60
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type x nominal diameter x pitch (d1) M6
Length (l1) 60 mm
Head diameter (dk) 10.5 mm
Head height (k1) 3.3 mm
Standards ISO 7380-1
Material Stainless steel A4
Property class 070
Surface Plain
Head type Button head
Drive type Hexagon socket
Internal drive HS4
Thread type Metric thread
Thread format Standard metric thread
Thread length (metric thread) 24 mm
Product class A
RoHS-compliant Yes
*
*
*
Tæknilegar upplýsingar
Thread type x nominal diameter x pitch (d1) M6
Length (l1) 60 mm
Head diameter (dk) 10.5 mm
Head height (k1) 3.3 mm
Standards ISO 7380-1
Material Stainless steel A4
Property class 070
Surface Plain
Head type Button head
Drive type Hexagon socket
Internal drive HS4
Thread type Metric thread
Thread format Standard metric thread
Thread length (metric thread) 24 mm
Product class A
RoHS-compliant Yes
Hleð myndum