Bolti buttonh. A4-70 4x10

intelisale.product.documents
Vörunúmer: 0099 014 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 7.6 mm
Head height (k1) 2.2 mm
Internal drive IH2.5
Head type Button head
Norms ISO 7380-1
Body width M4
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 7.6 mm
Head height (k1) 2.2 mm
Internal drive IH2.5
Head type Button head
Norms ISO 7380-1
Body width M4
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Hleð myndum