Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M4
Length (l1)
65 mm
Head diameter (dk)
7 mm
Head height (k1)
4 mm
Standards
ISO 4762
Material
Stainless steel A2
Property class
70
Surface
Plain
RoHS-compliant
Yes
Head type
Socket head
Drive type
Hexagon socket
Internal drive (s1)
HS3
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A