Bolti 8.8 m.legg 8x160

intelisale.product.documents
Vörunúmer: 0053 8 160
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread length (metric thread) (b) 28 mm
Material Steel
Surface Zinc plated
Length (l1) 160 mm
Head height (k1) 5.3 mm
Head type Hexagon head
Norms ISO 4014
Body width M8
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class B
External drive (s1) WS13
Thread design Partial thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Thread length (metric thread) (b) 28 mm
Material Steel
Surface Zinc plated
Length (l1) 160 mm
Head height (k1) 5.3 mm
Head type Hexagon head
Norms ISO 4014
Body width M8
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class B
External drive (s1) WS13
Thread design Partial thread
Hleð myndum