Bolti 8.8 innansex/un 6x45

intelisale.product.documents
Vörunúmer: 0087 6 45
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread design Partial thread
Material Steel
Surface Zinc plated
Length (l1) 45 mm
Head diameter (dk) 12.16 mm
Head height (k1) 3.72 mm
Head type Countersunk head
Norms ISO 10642
Body width M6
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS4
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Thread design Partial thread
Material Steel
Surface Zinc plated
Length (l1) 45 mm
Head diameter (dk) 12.16 mm
Head height (k1) 3.72 mm
Head type Countersunk head
Norms ISO 10642
Body width M6
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS4
Hleð myndum